CB Antenna Mirror Mount, DoubleGrove Stud
Mfr # RP-315
Zoro # G0157790
product price: $10.79
/eaKey Features
Type
Double Grove Stud
Includes
3/8" x 24 Stud, SO-239 Connector
Material
Stainless Steel (Hardware)
Mount Style
3 Way Double Groove
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-315
Zoro #
G0157790
UPC #
045464105410
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Details
Item
CB Antenna Mirror Mount
Type
Double Grove Stud
Includes
3/8" x 24 Stud, SO-239 Connector
Material
Stainless Steel (Hardware)
Mount Style
3 Way Double Groove
Finish
Anodized
Description
CB Antenna Mirror Mount, Mount Style 3 Way Double Groove, Mounting Location Mirror, Mounting Type Bracket and Bolts, Material Stainless Steel (Hardware), Includes 3/8 In. x 24 Stud, SO-239 Connector, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.