Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Antenna Mirror Mount, HD Aluminum Stud

  • Mfr # RP535

  • Zoro # G0157766


product price: $11.75
/ea

Key Features

Type
HD Aluminum Stud
Includes
SO-239 Connector
Mount Style
Horizontal
Material
Aluminum
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP535
Zoro #
G0157766
UPC #
045464232611
Country of Origin
China

Dimensions

Thread Size
3/8"-24

Details

Item
CB Antenna Mirror Mount
Type
HD Aluminum Stud
Includes
SO-239 Connector
Mount Style
Horizontal
Material
Aluminum

Description

CB Antenna Mirror Mount, Mount Style Horizontal, Mounting Location Mirror, Mounting Type Bracket and Bolts, Material Aluminum, Includes SO-239 Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.