Zoro Homepage

CB Antenna Mirror Mount, Slimline Grove

  • Mfr # RP-319

  • Zoro # G0157775


product price: $10.59
/ea

Key Features

Type
Slimline Double Grove
Includes
3/8" x 24 Stud, SO-239 Connector
Material
Stainless Steel (Hardware)
Thread Size
3/8"-24
Mount Style
2 Way Double Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-319
Zoro #
G0157775
UPC #
045464105458
Country of Origin
China

Dimensions

Thread Size
3/8"-24

Details

Item
CB Antenna Mirror Mount
Type
Slimline Double Grove
Includes
3/8" x 24 Stud, SO-239 Connector
Material
Stainless Steel (Hardware)
Mount Style
2 Way Double Groove
Finish
Anodized

Description

CB Antenna Mirror Mount, Mount Style 2 Way Double Groove, Mounting Location Mirror, Mounting Type Bracket and Bolts, Material Stainless Steel (Hardware), Includes 3/8 In. x 24 Stud, SO-239 Connector, Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.