Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cigarette Lighter Adapter, 3 Outlet, 12V

  • Mfr # RPPSP-211

  • Zoro # G8897734


product price: $14.99
/ea

Key Features

Type
3 Outlet
Capacity
(3) 12V
Voltage (DC)
12 V DC
Includes
(3) Outlets with Safety Caps, Cord
Used For
12V Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPPSP-211
Zoro #
G8897734
UPC #
045464921171
Country of Origin
China

Dimensions

Cord Length
4 in

Details

Item
Cigarette Lighter Adapter
Type
3 Outlet
Capacity
(3) 12V
Voltage (DC)
12 V DC
Includes
(3) Outlets with Safety Caps, Cord
Used For
12V Products
Features
Dual Spring Contacts
Color
Black
Number of Connections
3
Ports
12V Auxiliary Port
Material
Metal
Product Type
Power Splitter
Voltage
12V DC
Operating Voltage
12V DC

Description

Cigarette Lighter Adapter, Product Type Power Splitter, Number of Connections 3, Cord Length 4 in, Color Black, Ports 12V Auxiliary Port, Includes (3) Outlets with Safety Caps, Cord, Compatible Devices 12V Devices, Features Dual Spring Contacts, Material Metal, Operating Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.