Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-704
Zoro #
G8897682
UPC #
045464132515
Country of Origin
China
Details
Item
4-Outlet Lighter Plug Adapter
Capacity
(4) 12V
Watts
180
Includes
30 in Power Cord and Mounting Bracket
Used For
12V Products
Voltage (DC)
12
Description
4-Outlet Lighter Plug Adapter, Includes 30 in Power Cord and Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.