Zoro Homepage
This item is Discontinued.
Roadpro Coffee Maker, Auto Travel, 12V RPSC784

Coffee Maker, Auto Travel, 12V (Discontinued)

  • Mfr # RPSC784
  • Zoro # G8897883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSC784
Zoro #
G8897883
UPC #
045464257577
Country of Origin
China

Details

Item
Coffee Maker
Type
Auto Travel
Capacity
16 oz
Amps
13
Watts
156
Voltage (DC)
12
Includes
12V 7 ft Power Cord, Mounting Bracket
Used For
Vehicle Travel, Indoor Use Only

Description

Coffee Maker, Includes 12V 7 ft Power Cord, Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.