Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Multi-Groove Joint Pliers, 8"

  • Mfr # RPS5537

  • Zoro # G7069155


product price: $10.19
/ea

Key Features

Overall Length
8"
Features
Sturdy Grasping and Prying Ability, Slip Joint Pliers For Truck, Diagonal Multi-Groove Joint Pliers
Material
Alloy steel
Handle Type
Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS5537
Zoro #
G7069155
UPC #
045464234257
Country of Origin
China

Dimensions

Overall Length
8"

Details

Features
Sturdy Grasping and Prying Ability, Slip Joint Pliers For Truck, Diagonal Multi-Groove Joint Pliers
Material
Alloy steel
Handle Type
Comfort Grip
Item
Diagonal Multi-Groove Joint Pliers,8"

Description

Diagonal Multi-Groove Joint Pliers,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.