Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Roadpro Diamond Lens Sealed Light, 3.75x1.25 LED, Color: Amber RP1274ADL

Diamond Lens Sealed Light, 3.75x1.25 LED, Color: Amber (Discontinued)

  • Mfr # RP1274ADL
  • Zoro # G7064185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1274ADL
Zoro #
G7064185
UPC #
045464265510
Country of Origin
China

Details

Item
Diamond Lens Sealed Light,3.75x1.25 LED
Color
Amber
Lamp Type
Led
Housing Material
Polycarbonate
Application
Truck; Trailer Lights
Power Source
Plug In
Lamp Life (Hours)
100,000 hr.
Material
polycarbonate

Description

Diamond Lens Sealed Light,3.75x1.25 LED

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.