Zoro Homepage
This item is Discontinued.
Roadpro Electronic Thermometer, IndoorOutdoor, 12V 3172

Electronic Thermometer, IndoorOutdoor, 12V (Discontinued)

  • Mfr # 3172
  • Zoro # G8897804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3172
Zoro #
G8897804
UPC #
045464230907
Country of Origin
China

Details

Item
Electronic Thermometer
Type
Indoor/Outdoor
Watts
150
Used For
Black Ice Alert Warning
Includes
Outside Sensor with 10 ft Cable
Voltage (DC)
12 V
Temp. Range
-50 Degrees to 70 Degrees C

Description

Electronic Thermometer, Includes Outside Sensor with 10 ft Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.