Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, 12V-Dual, Variable Speed W/Mt Clip

  • Mfr # RPSC8572

  • Zoro # G1764791


product price: $34.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSC8572
Zoro #
G1764791
UPC #
045464601165
Country of Origin
China

Details

Item
Power Adapter,Universal 6Way Plugs,12V

Description

Power Adapter,Universal 6Way Plugs,12V

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.