Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Fold-Over Antenna Adapter, Spring Stud RPFD-100

Fold-Over Antenna Adapter, Spring Stud (Discontinued)

  • Mfr # RPFD-100
  • Zoro # G0157757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPFD-100
Zoro #
G0157757
UPC #
045464924042
Country of Origin
China

Dimensions

Thread Size
3/8"-24

Details

Item
Fold-Over Antenna Adapter
Includes
3/8" x 24 Stud, 90 Degrees Adjustable SO-239 Connector
Type
Spring Stud
Finish
Chrome Plated
For Use With
CB Antenna
Material
Chrome Plated Brass

Description

Fold-Over Antenna Adapter, Mounting Type Stud, Material Chrome Plated Brass, Includes 3/8 In. x 24 Stud, 90 Degrees Adjustable SO-239 Connector, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.