Halogen Auto Bulb, H7
Mfr # RPHBH7
Zoro # G7151606
product price: $12.65
/eaKey Features
Watts
55
Bulb Primary Application
Automotive
Bulb Finish
Clear
Voltage
12
Lighting Technology
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPHBH7
Zoro #
G7151606
UPC #
045464769780
Country of Origin
China
Details
Watts
55
Bulb Primary Application
Automotive
Bulb Finish
Clear
Voltage
12
Lighting Technology
Halogen
Sub-Category
Replacement Bulbs
Features
12V; H7 Bulb Size
Item
Halogen Auto Bulb
Trade Number
H7
Type
Halogen Bulb
Lamp Type
Halogen
Description
Halogen Auto Bulb, 12, Trade Number H7, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.