Zoro Homepage
This item is Discontinued.
Roadpro Halogen Auto Bulb, Low Beam, PK2 RPH11552PB

Halogen Auto Bulb, Low Beam, PK2 (Discontinued)

  • Mfr # RPH11552PB
  • Zoro # G7055931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPH11552PB
Zoro #
G7055931
UPC #
045464302789
Country of Origin
China

Details

Bulb Shape
T3-1/4
Bulb Base Type
Single Contact Bayonet (BA15s)
Watts
55
Bulb Finish
Clear
Type
Low Beam Replacement Automotive Bulbs
Sub-Category
Automotive Lighting
Lamp Type
Halogen
Features
12V; H1155 Bulb Size
Lighting Technology
Halogen
Bulb Primary Application
Automotive
Voltage
13
Item
Halogen Auto Bulb,Low Beam
Trade Number
1155
Average Bulb Life
550 hr.

Description

Halogen Auto Bulb,Low Beam, T3-1/4 Bulb Shape, Single Contact Bayonet (BA15s) Bulb Base Type, 13, Trade Number 1155, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.