Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPHB90062P
Zoro #
G7085541
UPC #
045464769759
Country of Origin
China
Details
Bulb Base Type
Right Angle Prefocus (P22d)
Watts
55
Trade Number
9006
Voltage
12
Type
Low Beam Replacement Automotive Bulbs
Item
Halogen Auto Bulb,Low Beam
Bulb Finish
Clear
Bulb Primary Application
Automotive
Features
12V; 9004 Bulb Size
Lighting Technology
Halogen
Sub-Category
Automotive Lighting
Lamp Type
Halogen
Description
Halogen Auto Bulb,Low Beam, Right Angle Prefocus (P22d) Bulb Base Type, 12, Trade Number 9006, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.