Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty 5th Wheel Pin Puller, 36"

  • Mfr # R-7845

  • Zoro # G7190569


product price: $17.35
/ea

Key Features

Material
Steel
Number of Pieces
1
Used For
Wheels
Product Type
Heavy-Duty 5th Wheel Pin Puller,36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-7845
Zoro #
G7190569
UPC #
045464928132
Country of Origin
China

Details

Material
Steel
Number of Pieces
1
Item
Heavy-Duty 5th Wheel Pin Puller,36"
Used For
Wheels
Product Type
Heavy-Duty 5th Wheel Pin Puller,36"

Description

Heavy-Duty 5th Wheel Pin Puller,36 In., Product Type Heavy-Duty 5th Wheel Pin Puller,36 In.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.