Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-1895
Zoro #
G7166665
UPC #
045464121205
Country of Origin
China
Details
Bulb Shape
G4-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Lamp Type
Halogen
Trade Number
1895
Item
Heavy-Duty Automotive Replacement Bulb
Bulb Amps
0.27mA
Lighting Technology
Incandescent
Type
Automotive Replacement Bulbs
Lumens
25
Bulb Primary Application
Automotive
Voltage
14
Sub-Category
Automotive Lighting
Average Bulb Life
2000 hr.
Color
Clear
Used For
Interior and Exterior Vehicle Lights
Bulb Finish
Clear
Description
Heavy-Duty Automotive Replacement Bulb, G4-1/2 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, 25, 14, Trade Number 1895, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.