Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Automotive Replacement, 194

  • Mfr # RP-194P6

  • Zoro # G7049686


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Voltage
14
Lamp Type
Halogen
Trade Number
194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-194P6
Zoro #
G7049686
UPC #
045464194001
Country of Origin
Taiwan, Province of China

Details

Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Voltage
14
Lamp Type
Halogen
Trade Number
194
Color
Clear
Bulb Primary Application
Automotive
Features
Bright Illumination; Optimum Visibility
Bulb Finish
Clear
Type
Automotive Replacement Bulbs
Item
Heavy-Duty Automotive Replacement Bulb
Bulb Amps
0.27mA
Used For
Interior and Exterior Vehicle Lights
Sub-Category
Automotive Lighting

Description

Heavy-Duty Automotive Replacement Bulb, T3-1/4 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, 14, Trade Number 194, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.