Zoro Homepage

Heavy-Duty Automotive Replacement, 3057

  • Mfr # RP-3057

  • Zoro # G7059739


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Lumens
25/402
Voltage
12.8/14
Sub-Category
Automotive Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-3057
Zoro #
G7059739
UPC #
045464121366
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Lumens
25/402
Item
Heavy-Duty Automotive Replacement Bulb
Voltage
12.8/14
Sub-Category
Automotive Lighting
Lighting Technology
Incandescent
Bulb Primary Application
Automotive
Lamp Type
Halogen
Color
Clear
Trade Number
3057
Type
Automotive Replacement Bulbs
Bulb Finish
Amber
Average Bulb Life
1200/5000 hr.
Features
Bright Illumination; Optimum Visibility
Used For
Interior and Exterior Vehicle Lights
Bulb Amps
2.10/0.48mA

Description

Heavy-Duty Automotive Replacement Bulb, S8 Bulb Shape, Plastic Wedge Double Filament (W2.5x16q) Bulb Base Type, 25/402, 12.8/14, Trade Number 3057, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.