Heavy-Duty Automotive Replacement, 3157
Mfr # RP-3157
Zoro # G7121180
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Sub-Category
Automotive Lighting
Lumens
38/402
Used For
Interior and Exterior Vehicle Lights
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-3157
Zoro #
G7121180
UPC #
045464121335
Country of Origin
China
Details
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Sub-Category
Automotive Lighting
Lumens
38/402
Used For
Interior and Exterior Vehicle Lights
Voltage
12.8/14
Trade Number
3157
Lamp Type
Halogen
Type
Automotive Replacement Bulbs
Bulb Finish
Clear
Features
Bright Illumination; Optimum Visibility
Item
Heavy-Duty Automotive Replacement Bulb
Color
Clear
Average Bulb Life
1200/5000 hr.
Bulb Primary Application
Automotive
Lighting Technology
Incandescent
Description
Heavy-Duty Automotive Replacement Bulb, S8 Bulb Shape, Plastic Wedge Double Filament (W2.5x16q) Bulb Base Type, 38/402, 12.8/14, Trade Number 3157, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.