Heavy-Duty Automotive Replacement, 3157
Mfr # RP-3157NA
Zoro # G7136145
product price: $6.65
/eaSold in multiples of 10 for $66.50
Key Features
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Watts
8.26 W, 26.88 W
Trade Number
3157 NA
Bulb Primary Application
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-3157NA
Zoro #
G7136145
UPC #
045464121342
Country of Origin
China
Details
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Watts
8.26 W, 26.88 W
Trade Number
3157 NA
Bulb Primary Application
Automotive
Bulb Finish
Amber
Lamp Type
Halogen
Features
Bright Illumination; Optimum Visibility
Voltage
14V AC
Average Bulb Life
1200/5000 hr.
Lumens
38/402
Sub-Category
Automotive Lighting
Type
Automotive Replacement Bulbs
Item
Incandescent Bulb
Used For
Interior and Exterior Vehicle Lights
Lighting Technology
Incandescent
Color
Amber
Dimmable
No
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Shape S8, Bulb Finish Amber, Lumens 38/402, Trade Number 3157 NA, Voltage 14V AC, Watts 8.26 W, 26.88 W, Dimmable No
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.