Heavy Duty Automotive Replacement, 3357, Color: Amber
Mfr # RP-3357NA
Zoro # G7045179
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Color
Amber
Bulb Primary Application
Automotive
Average Bulb Life
400/5000 hr.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-3357NA
Zoro #
G7045179
UPC #
045464929238
Country of Origin
China
Details
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Color
Amber
Bulb Primary Application
Automotive
Average Bulb Life
400/5000 hr.
Lighting Technology
Incandescent
Bulb Amps
2.23/0.59mA
Lamp Type
Halogen
Bulb Finish
Amber
Features
Bright Illumination; Optimum Visibility
Item
Heavy-Duty Automotive Replacement Bulb
Voltage
12.8/14
Trade Number
3357
Used For
Parking, Stop and Tail Lights
Sub-Category
Automotive Lighting
Lumens
4/30
Type
Automotive Replacement Bulbs
Description
Heavy-Duty Automotive Replacement Bulb, S8 Bulb Shape, Plastic Wedge Double Filament (W2.5x16q) Bulb Base Type, 4/30, 12.8/14 , Trade Number 3357, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Amber
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.