Zoro Homepage

Heavy-Duty Automotive Replacement, 67

  • Mfr # RP-67

  • Zoro # G7120429


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Bulb Shape
G6
Bulb Base Type
Single Contact Bayonet (BA15)
Trade Number
67
Bulb Primary Application
Automotive
Lumens
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-67
Zoro #
G7120429
UPC #
045464121021
Country of Origin
China

Details

Bulb Shape
G6
Bulb Base Type
Single Contact Bayonet (BA15)
Trade Number
67
Bulb Primary Application
Automotive
Lumens
50
Sub-Category
Automotive Lighting
Item
Heavy-Duty Automotive Replacement Bulb
Color
Clear
Average Bulb Life
5000 hr.
Bulb Finish
Clear
Bulb Amps
590mA
Lighting Technology
Incandescent
Lamp Type
Halogen
Type
Automotive Replacement Bulbs
Used For
Interior and Exterior Vehicle Lights
Voltage
14

Description

Heavy-Duty Automotive Replacement Bulb, G6 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 50, 14, Trade Number 67, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.