Zoro Homepage

Heavy Duty Automotive Replacement Bulbs

  • Mfr # RP-1157P6

  • Zoro # G7146931


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Lumens
38/402
Lamp Type
Halogen
Features
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1157P6
Zoro #
G7146931
UPC #
045464115716
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Lumens
38/402
Lamp Type
Halogen
Features
12V
Bulb Finish
Clear
Trade Number
1157
Type
Automotive Replacement Bulbs
Lighting Technology
Incandescent
Bulb Primary Application
Automotive
Color
Clear
Average Bulb Life
600 hr.
Item
Heavy-Duty Automotive Replacement Bulb
Sub-Category
Automotive Lighting
Used For
Turn Signal, Stop and Tail Lights
Voltage
12.8/14

Description

Heavy-Duty Automotive Replacement Bulb, S8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 38/402, 12.8/14 , Trade Number 1157, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.