Zoro Homepage

Heavy Duty Bands, 7 " Size, Rubber, PK5

  • Mfr # RP7BAND

  • Zoro # G8094311


product price: $7.19
/pk 5, $1.44/ea

Key Features

Size
7 in x 1 in
Material
Rubber
For Use With
Tie Down Strap
Color
Orange
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP7BAND
Zoro #
G8094311
UPC #
045464265565
Country of Origin
United States

Dimensions

Size
7 in x 1 in
Overall Length
7 in
Overall Width
1 in

Details

Item
Strap Bands
Material
Rubber
For Use With
Tie Down Strap
Color
Orange

Description

Strap Bands, Product Type Band, Material Rubber, Overall Width 1 in, Color Orange, Overall Length 7 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.