Heavy Duty Long-Life Automotive, 1156
Mfr # RP-1156LL
Zoro # G7162158
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Lighting Technology
Incandescent
Bulb Primary Application
Automotive
Lamp Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-1156LL
Zoro #
G7162158
UPC #
045464121939
Country of Origin
Taiwan, Province of China
Details
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Lighting Technology
Incandescent
Bulb Primary Application
Automotive
Lamp Type
Halogen
Trade Number
1156
Used For
Back-up Lights
Average Bulb Life
600 hr.
Bulb Amps
2.10mA
Lumens
300
Features
12V
Item
Heavy-Duty Long-Life Automotive
Color
Clear
Type
Automotive Replacement Bulbs
Bulb Finish
Clear
Sub-Category
Automotive Lighting
Voltage
12
Description
Heavy-Duty Long-Life Automotive, S8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 300, 12, Trade Number 1156, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.