Heavy Duty Long-Life Automotive, 3157
Mfr # RP-3157LL
Zoro # G7166820
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Color
Clear
Lumens
38/402
Lighting Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-3157LL
Zoro #
G7166820
UPC #
045464929252
Country of Origin
Taiwan, Province of China
Details
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Color
Clear
Lumens
38/402
Lighting Technology
Incandescent
Type
Automotive Replacement Bulbs
Bulb Finish
Clear
Voltage
12.8/14
Features
212V
Item
Heavy-Duty Long-Life Automotive
Average Bulb Life
1200/5000 hr.
Lamp Type
Halogen
Used For
Parking, Stop and Tail Lights
Sub-Category
Automotive Lighting
Trade Number
3157 LL
Bulb Primary Application
Automotive
Description
Heavy-Duty Long-Life Automotive, S8 Bulb Shape, Plastic Wedge Double Filament (W2.5x16q) Bulb Base Type, 38/402, 12.8/14, Trade Number 3157 LL, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.