Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light, w/2-Prong Grote, 6x2, Housing Material: Plastic

  • Mfr # RP-46872

  • Zoro # G7156698


product price: $9.15
/ea

Key Features

Color
Red (Lens); White (Base)
Housing Material
Plastic
Mounting
2-Screw Mounting
Application
Truck; Trailer Lights
Material
polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-46872
Zoro #
G7156698
UPC #
045464924004
Country of Origin
China

Details

Item
Light,w/2-Prong Grote,6x2
Color
Red (Lens); White (Base)
Housing Material
Plastic
Mounting
2-Screw Mounting
Application
Truck; Trailer Lights
Material
polycarbonate
Power Source
2-Prong Connector

Description

Light,w/2-Prong Grote,6x2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.