Zoro Homepage

Long Nose Pliers, 6-1/2", w/Wire Cutter

  • Mfr # RPS2074

  • Zoro # G7048380


product price: $7.45
/ea

Key Features

Overall Length
6-1/2"
Material
Alloy steel
Handle Type
Comfort Grip
Features
Serrated Jaws Provide Accurate Control and Better Hold On Materials; Cuts Wire and Thin Metal Items; All Purpose Long Nose Pliers for Truck, Shop or Home Use
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS2074
Zoro #
G7048380
UPC #
045464234271
Country of Origin
China

Dimensions

Overall Length
6-1/2"

Details

Item
Long Nose Pliers,6-1/2",w/Wire Cutter
Material
Alloy steel
Handle Type
Comfort Grip
Features
Serrated Jaws Provide Accurate Control and Better Hold On Materials; Cuts Wire and Thin Metal Items; All Purpose Long Nose Pliers for Truck, Shop or Home Use
Number of Pieces
3
Side Cutter
Yes

Description

The Roadpro Long Nose Pliers are the tool you need to get a grip on your project. They have a comfortable grip and a wire cutter for added convenience. Made of alloy steel, these pliers have a comfort grip handle that provides excellent control and ease of use. The pliers have an overall length of 6-1/2" and three pieces in total. With side cutters, they can easily snip through wires or small bolts with precision. The Roadpro Long Nose Pliers are the ideal choice for your next project because they will make your work easier.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.