Zoro Homepage

Model 22 Sealed Light, Amber, 6x2.5

  • Mfr # RP-22006A

  • Zoro # G7092158


product price: $14.89
/ea

Key Features

Color
Amber
Application
Truck; Trailer Lights
Mounting
Two Screw Surface Mount
Housing Material
Polycarbonate
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-22006A
Zoro #
G7092158
UPC #
045464922673
Country of Origin
China

Details

Item
Model 22 Sealed Light,Amber,6x2.5
Color
Amber
Application
Truck; Trailer Lights
Mounting
Two Screw Surface Mount
Housing Material
Polycarbonate
Voltage
12V
Rating
0.32A
Power Source
Single Wire
Material
polycarbonate

Description

Model 22 Sealed Light,Amber,6x2.5

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.