Zoro Homepage
This item is Discontinued.
Roadpro Phillips, Slotted Bit Drive Size: 1/4", 5/16" , Num. of pieces:6 RPS61

Phillips, Slotted Bit Drive Size: 1/4", 5/16" , Num. of pieces:6 (Discontinued)

  • Mfr # RPS61
  • Zoro # G7074201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS61
Zoro #
G7074201
UPC #
045464267835
Country of Origin
China

Dimensions

Drive Size
1/4", 5/16"

Details

Item
Screwdriver,6-In-1
Bit Style
Phillips, Slotted
Number of Pieces
6
Features
Chrome Vanadium Bits, Bit and Driver Store In The Screwdriver Handle, Comfort Grip Handle, Interchangeable Bits
Includes
(4) Bits, (2) Drivers
Finish
Chrome

Description

The Roadpro RPS61 Phillips, Slotted Bit Drive is a multi-bit screwdriver that has all the tools you need for your next project. This 6-in-1 tool features a chrome finish and is compatible with screwdrivers using 1/4", 5/16" drive size bits. The bit style of this chrome multi-bit screwdriver is both Phillips and slotted. With its high quality design, the Roadpro Multi-Bit Screwdriver will help you to get the job done quickly and efficiently.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.