Zoro Homepage

Power Adapter, 2 Outlet, 12V

  • Mfr # RPPS-223

  • Zoro # G8897716


product price: $10.29
/ea

Key Features

Type
2 Outlet
Capacity
(2) 12V
Amps
10 A
Voltage (DC)
12 V DC
Includes
(2) Outlets with Safety Caps, Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPPS-223
Zoro #
G8897716
UPC #
045464919628
Country of Origin
China

Dimensions

Cord Length
4 in

Details

Item
Power Adapter
Type
2 Outlet
Capacity
(2) 12V
Amps
10 A
Voltage (DC)
12 V DC
Includes
(2) Outlets with Safety Caps, Cord
Used For
12V Products
Features
Green LED Indicator
Color
Black
Number of Connections
2
Product Type
Power Splitter
Ports
12V Auxiliary Port
Current
1 A
Voltage
12V DC
Operating Voltage
12V DC

Description

Power Adapter, Product Type Power Splitter, Number of Connections 2, Cord Length 4 in, Color Black, Ports 12V Auxiliary Port, Includes (2) Outlets with Safety Caps, Cord, For Use With Devices 12V Devices, Current 1 A, Features Green LED Indicator, Operating Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.