Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Power Adapter, 3 Outlet, 12V RPPTSP-312

Power Adapter, 3 Outlet, 12V (Discontinued)

  • Mfr # RPPTSP-312
  • Zoro # G8897752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPPTSP-312
Zoro #
G8897752
UPC #
045464923472
Country of Origin
China

Details

Item
Power Adapter
Type
3 Outlet
Capacity
(3) 12V
Voltage (DC)
12 V DC
Used For
12V Accessories
Includes
30 in Power Cord, Mounting Bracket
Features
Dual Spring Contacts, Fused Plug with Green LED Indicator, Illuminated Front Panel Port, Plugs Into The Lighter Socket
Accessory Type
Power Adapter
Product Type
Power Splitter

Description

Power Adapter, Product Type Power Splitter, Includes 30 in Power Cord, Mounting Bracket, Features Dual Spring Contacts, Fused Plug with Green LED Indicator, Illuminated Front Panel Port, Plugs Into The Lighter Socket, Operating Voltage 12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.