Zoro Homepage

Power Adapter, 4 Outlet, 12V, 10A

  • Mfr # RP431USB

  • Zoro # G8897664


product price: $16.19
/ea

Key Features

Type
4 Outlet
Capacity
(4) Adapters
Amps
10 A
Watts
150 W
Used For
Cell Phones, iPad, iPod, MP3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP431USB
Zoro #
G8897664
UPC #
045464771844
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Power Adapter
Type
4 Outlet
Capacity
(4) Adapters
Amps
10 A
Watts
150 W
Used For
Cell Phones, iPad, iPod, MP3
Includes
(2) Socket Adapters and Plugs
Voltage (DC)
12 V DC
Features
Power and Charge Two 12V Accessories and Two USB Devices
Product Type
Power Splitter and Charger
Number of Connections
2
Color
Black
Ports
12V Auxiliary Port, USB
Current
10 A
Wattage
150 W
Voltage
12V DC
Operating Voltage
12V DC

Description

Power Adapter, Product Type Power Splitter and Charger, Number of Connections 2, Cord Length 12 in, Color Black, Ports 12V Auxiliary Port, USB, Includes (2) Socket Adapters and Plugs, For Use With Devices Cell Phones, iPads, iPods, MP3 Players, Current 10 A, Features Power and Charge Two 12V Accessories and Two USB Devices, Operating Voltage 12V DC, Wattage 150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.