Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Power Converter, AC/DC Converter RPSL-7000

Power Converter, AC/DC Converter (Discontinued)

  • Mfr # RPSL-7000
  • Zoro # G0286931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSL-7000
Zoro #
G0286931
UPC #
045464292004
Country of Origin
China

Dimensions

Size
4 in W x 7 in D x 4 in H

Details

Item
Power Converter
Type
AC/DC Converter
Amps
6
Includes
6 ft Power Cord
Used For
Charging 12V Products

Description

Power Converter, Includes 6 ft Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.