Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78083D
Zoro #
G7059005
UPC #
045464780839
Country of Origin
China
Dimensions
Width
2"
Length
3"
Details
Item
9 Prism Style Adhesive Number
Color
Background: Black
Material
Prismatic
Description
Prism Style Adhesive Number,9
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.