Zoro Homepage

Pry Bar, 18"

  • Mfr # SST-50103

  • Zoro # G7181688


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Features
5/8" Width Bar With Baked Enamel Finish; Drop Forged
Type
Pry Bars
Overall Length
18"
Overall Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-50103
Zoro #
G7181688
UPC #
045464170456
Country of Origin
China

Dimensions

Overall Length
18"
Overall Width
5/8"

Details

Item
Pry Bar,18"
Features
5/8" Width Bar With Baked Enamel Finish; Drop Forged
Type
Pry Bars

Description

Pry Bar,18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.