Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quart Slow Cooker, Auto Travel, 12V

  • Mfr # RPSL-350

  • Zoro # G8897944


product price: $41.85
/ea

Key Features

Type
Auto Travel
Amps
8 A
Watts
96 W
Used For
Camping, Roadside Dining, Tailgating
Voltage (DC)
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSL-350
Zoro #
G8897944
UPC #
045464305001
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Quart Slow Cooker
Type
Auto Travel
Amps
8 A
Watts
96 W
Used For
Camping, Roadside Dining, Tailgating
Voltage (DC)
12 V DC
Temp. Range
60 Degrees to 76 Degrees C
Includes
Power Cord
Features
Gripped Handles
Current
8 A
Maximum Operating Temperature
168.8 Degrees F
Product Type
Slow Cooker
Wattage
96 W
Minimum Operating Temperature
140 Degrees F
Voltage
12V DC
Operating Voltage
12V DC

Description

Quart Slow Cooker, Product Type Slow Cooker, Operating Voltage 12V DC, Minimum Operating Temperature 140 Degrees F, Maximum Operating Temperature 168.8 Degrees F, Cord Length 6 ft, Includes Power Cord, Current 8 A, Features Gripped Handles, Wattage 96 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.