Replacement Cigarette Lighter, Fused, 12V
Mfr # RPPS-225
Zoro # G9673912
product price: $6.15
/eaKey Features
Type
Fused
Capacity
12V
Used For
Replacement Lighter Plug with Twin Hookup Leads
Voltage (DC)
12 V DC
Includes
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPPS-225
Zoro #
G9673912
UPC #
045464919642
Country of Origin
China
Dimensions
Cord Length
3 in
Details
Item
Replacement Cigarette Lighter
Type
Fused
Capacity
12V
Used For
Replacement Lighter Plug with Twin Hookup Leads
Voltage (DC)
12 V DC
Includes
Plug
Features
Green LED Indicator
Number of Connections
1
Color
Black
Product Type
Lighter Plug
Voltage
12V DC
Operating Voltage
12V DC
Description
Replacement Cigarette Lighter, Product Type Lighter Plug, Number of Connections 1, Cord Length 3 in, Color Black, Ports Not Applicable, Includes Plug, For Use With Devices Replacement Lighter Plug with Twin Hookup Leads, Features Green LED Indicator, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.