Zoro Homepage
This item is Discontinued.
Roadpro Revolving Light, Magnetic, 12V RPSC-728

Revolving Light, Magnetic, 12V (Discontinued)

  • Mfr # RPSC-728
  • Zoro # G7039895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSC-728
Zoro #
G7039895
UPC #
045464923649
Country of Origin
China

Details

Item
Revolving Light, w/Magnetic, 12V
Color
Amber
Mounting
Magnetic
Rating
12A
Voltage
12V
Power Source
Cigarette Lighter Socket
Material
Plastic
Product Type
Revolving Light,w/Magnetic,12V

Description

Revolving Light,w/Magnetic,12V

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.