Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Round Light, w/Reflective Lens, Red, 2.5 RP-1288R

Round Light, w/Reflective Lens, Red, 2.5 (Discontinued)

  • Mfr # RP-1288R
  • Zoro # G7140555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1288R
Zoro #
G7140555
UPC #
045464926862
Country of Origin
China

Details

Item
Round Light,w/Reflective Lens,Red,2.5
Color
Red
Housing Material
Polycarbonate
Voltage
12V
Rating
0.33A
Application
Lights; Lenses; Truck; Trailer Lights
Material
polycarbonate
Power Source
2-Pin Plug-In

Description

Round Light,w/Reflective Lens,Red,2.5

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.