Round Sealed Light, Red, 2.5
Mfr # RP-1010R
Zoro # G7043605
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Color
Red
Voltage
12V
Rating
0.33A
Application
Truck; Trailer Lights
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-1010R
Zoro #
G7043605
UPC #
045464922208
Country of Origin
Taiwan, Province of China
Details
Item
Round Sealed Light,Red,2.5
Color
Red
Voltage
12V
Rating
0.33A
Application
Truck; Trailer Lights
Housing Material
Polycarbonate
Power Source
Plug In
Material
polycarbonate
Description
Round Sealed Light,Red,2.5
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.