Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Round Sealed Light, w/3-Prong, 4", Housing Material: Polycarbonate RP-4064R4P

Round Sealed Light, w/3-Prong, 4", Housing Material: Polycarbonate (Discontinued)

  • Mfr # RP-4064R4P
  • Zoro # G7140491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-4064R4P
Zoro #
G7140491
UPC #
045464406647
Country of Origin
China

Details

Item
Round Sealed Light,w/3-Prong,4"
Color
Red (Lens); Grey (Housing)
Voltage
12V
Application
Truck; Trailer Lights; Stop and Turn Tail Light
Rating
0.32A
Housing Material
Polycarbonate
Material
polycarbonate
Power Source
3-Prong Connector

Description

Round Sealed Light,w/3-Prong,4

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.