Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Saucepan and Popcorn Maker, Portable, 12V RPSL-225

Saucepan and Popcorn Maker, Portable, 12V (Discontinued)

  • Mfr # RPSL-225
  • Zoro # G8897926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSL-225
Zoro #
G8897926
UPC #
045464250936
Country of Origin
Unknown

Details

Item
Saucepan and Popcorn Maker
Type
Portable
Capacity
32 oz
Amps
13
Watts
150
Voltage (DC)
12
Includes
12V 4 ft Power Cord
Used For
Heating Soups, Stews, Steams Hot Dogs, Pops Popcorn and More

Description

Saucepan and Popcorn Maker, Includes 12V 4 ft Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.