Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPPS-10046
Zoro #
G7048916
UPC #
045464231317
Country of Origin
China
Dimensions
Drive Size1
Sockets Not Included
Details
Item
Stubby Tool Set,w/Case,45pcs
Number of Miscellaneous Tools
0
Number of Inspection and Retrieving Tools
0
Number of Wrenches
0
Number of Pliers
0
Measurement Type
SAE
Number of Electrical and Telecom Tools
0
Electrical and Telecom Tools Included
None
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Putty Knives and Scrapers
0
Number of Abrasives and Finishing Tools
0
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Abrasives and Finishing Tools Included
None
Measuring and Testing Tools Included
None
Description
Stubby Tool Set,w/Case,45pcs, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 45, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.