Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Swivel Head Oil Filter, 3-7/16 to 3.75" SST-20111

Swivel Head Oil Filter, 3-7/16 to 3.75" (Discontinued)

  • Mfr # SST-20111
  • Zoro # G7089951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-20111
Zoro #
G7089951
UPC #
045464170258
Country of Origin
China

Details

Item
Swivel Head Oil Filter,3-7/16 to 3.75"

Description

Swivel Head Oil Filter,3-7/16 to 3.75 In.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.