Shop ROADPRO
See all product information
Create Account
Travel Cooler, 120W, 10A, 16L, 14" dia.
- Mfr # RP5653SF
- Zoro # G7371017
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Includes
Power Cord
Wattage
120 W
Current
10 A
Minimum Operating Temperature
30 Degrees F
Cord Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP5653SF
- Zoro #
- G7371017
- UPC #
- 045464801831
- Country of Origin
- Canada
- Includes
- Power Cord
- Item
- Travel Cooler
- Wattage
- 120 W
- Current
- 10 A
- Minimum Operating Temperature
- 30 Degrees F
- Product Type
- Travel Cooler
- Features
- Cools up to 33 Degrees Below Ambient Temperature
- Operating Voltage
- 12V DC
Dimensions
- Cord Length
- 8 ft
- Overall Depth
- 14 in
- Fits Chest Size
- Cools up to 33 Degrees Below Ambient Temperature
Description
Travel Cooler, Product Type Travel Cooler, Operating Voltage 12V DC, Minimum Operating Temperature 30 Degrees F, Cord Length 8 ft, Includes Power Cord, Current 10 A, Features Cools up to 33 Degrees Below Ambient Temperature, Overall Depth 14 in, Wattage 120 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.