Zoro Homepage

Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC

  • Mfr # RPSL-681

  • Zoro # G8897962


product price: $46.15
/ea

Key Features

Amps
25 A
Watts
300 W
Type
Heat or Fan
Used For
Boating, Camping, Tailgating
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSL-681
Zoro #
G8897962
UPC #
045464230990
Country of Origin
Viet Nam

Details

Item
Automotive Heater/Fan
Amps
25 A
Watts
300 W
Type
Heat or Fan
Used For
Boating, Camping, Tailgating
Includes
Installation Hardware
Voltage (DC)
12 V DC
Current
25 A
Wattage
300 W
Product Type
Auxiliary Heater and Fan
Housing Material
Ceramic
Voltage
12V
Operating Voltage
12V

Description

Automotive Heater/Fan, Product Type Auxiliary Heater and Fan, Voltage 12V, Heating Capacity Not Applicable, Housing Material Ceramic, Current 25 A, Wattage 300 W, Includes Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.