Zoro Homepage
This item is Discontinued.
Roadpro Warning Light, Amber, Led, Variable FPM, 2 in Dia., Surface RP-1277A4P

Warning Light, Amber, Led, Variable FPM, 2 in Dia., Surface (Discontinued)

  • Mfr # RP-1277A4P
  • Zoro # G7766179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1277A4P
Zoro #
G7766179
UPC #
045464127740
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Overall Diameter
2 in
Length
1 1/4 in
Manufacturers Warranty Length
1 Year Limited Warranty
Width
5 in
Depth
2 in
Diameter
2 in

Details

Item
Warning Light
Color
Amber
Lamp Type
Led
Power Source
12V DC
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
DOT
Features
Sealed
Flash Type
Synchronized/Alternating
Includes
Pigtail
Current Drawn
0.5 A
Lens Design
Round
Wiring Connection - Vehicle Lighting
Pigtail
Base Material
Polycarbonate
Lighting Technology
LED
Current
0.5A
Light Type
Perimeter Flashing Warning Light
Lens Color
Amber
Shape
Round
Electrical Connection
Pigtail
Light Color
Amber
Number of Bulbs
8
Installation Type
Permanent
Number of LEDs
8
Mounting
Surface

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Amber, Shape Round, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Overall Length 2 in, Overall Diameter 2 in, Overall Height 2 in, Overall Depth 2 in, Standards DOT, Includes Pigtail, Base Material Polycarbonate, Number of Bulbs 8, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.