Zoro Homepage
This item is Discontinued.
Roadpro Warning Light, Amber, Led, 12V DC, Variable FPM, 2 1/2 in Dia., Surface RP-1279A4P

Warning Light, Amber, Led, 12V DC, Variable FPM, 2 1/2 in Dia., Surface (Discontinued)

  • Mfr # RP-1279A4P
  • Zoro # G7766188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1279A4P
Zoro #
G7766188
UPC #
045464127924
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/2 in
Overall Diameter
2 1/2 in
Diameter
2 1/2 in
Manufacturers Warranty Length
1 Year Limited Warranty
Depth
2 1/2 in
Length
2 1/2 in
Width
2 1/2 in

Details

Item
Warning Light
Color
Amber
Lamp Type
Led
Power Source
12V DC
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
DOT
Features
Greater Shock Resistance for Longer Life, Low Current Draw
Voltage
12V DC
Lens Design
Round
Wiring Connection - Vehicle Lighting
Pigtail
Flash Type
Synchronized/Alternating
Base Material
Polycarbonate
Current Drawn
0.5 A
Includes
Pigtail
Lighting Technology
LED
Light Type
Perimeter Flashing Warning Light
SAE Class Rating
Not Rated
Includes Electrical Connection
Electrical Connection Included
Lens Color
Amber
Shape
Round
Current
0.5 A
Light Color
Amber
Manufacturer Warranty
1 yr
Number of Bulbs
13
Number of Flash Patterns
Synchronized/Alternating
Installation Type
Permanent
Number of LEDs
12
Mounting
Surface
Operating Voltage
12V DC

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Amber, Shape Round, SAE Class Rating Not Rated, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 2 1/2 in, Overall Diameter 2 1/2 in, Overall Height 2 1/2 in, Overall Depth 2 1/2 in, Number of Flash Patterns Synchronized/Alternating, Standards DOT, Includes Pigtail, Base Material Polycarbonate, Number of Bulbs 13, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.