Zoro Homepage

Warning Light, Amber, Led, 12V DC, Variable FPM, Permanent

  • Mfr # RP6164AL

  • Zoro # G7766197


product price: $22.59
/ea

Key Features

Color
Amber
Lamp Type
Led
Power Source
12V DC
Lamp Life
100,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6164AL
Zoro #
G7766197
UPC #
045464265268
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/4 in
Overall Depth
2 in
Overall Width
6 1/2 in
Overall Height
2 1/4 in
Overall Length
6 1/2 in
Depth
2 in
Manufacturers Warranty Length
1 Year Limited Warranty
Diameter
2"
Length
6 1/2 in
Width
2 in

Details

Item
Warning Light
Color
Amber
Lamp Type
Led
Power Source
12V DC
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
DOT Compliant
Features
Brighter Faster Lighting Response for Safety, Extended-Elongated Dome for Added Visibility from Front and Rear, Greater Shock Resistance for Longer Life, Low Current Draw
Voltage
12V DC
Base Material
Polycarbonate
Current Drawn
0.5 A
Lens Design
Oval
Wiring Connection - Vehicle Lighting
PL-3 Connector
Flash Type
Synchronized/Alternating
Includes
PL-3 Connector
Lighting Technology
LED
Shape
Oval
Light Type
Marker Light
Number of Flash Patterns
Synchronized/Alternating
SAE Class Rating
Not Rated
Light Color
Amber
Manufacturer Warranty
1 yr
Electrical Connection
PL-3 Connector
Lens Color
Amber
Current
0.5 A
Number of Bulbs
18
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Number of LEDs
18
Mounting
Permanent
Operating Voltage
12V DC

Description

Warning Light, Light Type Marker Light, Lighting Technology LED, Shape Oval, Lens Color Amber, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Standards DOT Compliant, Current 0.5 A, Electrical Connection PL-3 Connector, Features Brighter Faster Lighting Response for Safety, Extended-Elongated Dome for Added Visibility from Front and Rear, Greater Shock Resistance for Longer Life, Low Current Draw, Flashes per Minute Variable, Housing Material Polycarbonate, Includes PL-3 Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.